Euraseal U-100 universal window sealing tape
Universal window sealing tape Euraseal U-100
WNDWSEALTPE-U100-SA-GREY-W200MM-L50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Extremely wide range of applications
- Tape can be used for indoor and outdoor seals
- Thanks to double-sided adhesion, the tape can be bonded either on the same side or the back
- Simplified storage through reduced part diversity
Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.
Thanks to the variable Sd value, the seal fulfils the principle of "sealed tighter on the inside than the outside"
Easy to plaster over on the rough, fleece-coated side
An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. An expansion loop must be integrated. Screw connection for floor-to-ceiling elements with EPDM sealing tape exterior must be carried out with EPDM sealing tape adhesive.
Universal window sealing tape Euraseal U-100 can be combined:
- Universal window sealing tape Euraseal U-100 / exterior: VKP Plus
- Interior: Perfect neutral silicone / Exterior: Universal window sealing tape Euraseal U-100
- Form the outer seal of the lower connection in the form of a tray (sloping toward the outside).
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window joints and connecting joints of metal façades and conservatories.
Pre-cleaning
Roughly clean the surfaces of soiling
Installation on window:
Stick the window sealing tape with self-adhesive to the back of the blind frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC® foam.
Installation on masonry:
Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the window sealing tape using a press-on roller.
Colour | Anthracite |
Backing material | Polypropylene fleece |
Material of membrane | Polyethylene copolymer |
Width | 200 mm |
Thickness | 0.35 mm |
Length of roll | 50 m |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN EN 1027 |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102, according to test certificate P-NDS04-779 |
Ultraviolet resistance | 3 months, outdoor weathering |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.5 m / at 90% humidity |
Shelf life from production/conditions | 12 Month / at 20°C |
Sustainability | Low-emission/low-pollution |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!