Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Exclusively for business customers

Service-hotline +49 7940 15-2400

Purchase on account

Fast delivery

more than 125,000 products

Tyre changing tool set

Tire change tool set, 6 pieces
TIRE CHANGE TOOL SET

Art.-no.: 0988043367

Prices for customers after login

Tyre changing tool set

Art.-no.: 0988043367

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 125,000 products

6 pieces. Equipped with a pneumatic impact screwdriver, matching plug-in nipple, a torque wrench and an impact socket wrench set in sizes 17/19/21.

DSS 1/2" compact pneumatic impact screwdriver


  • Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio

  • Recommended max. bolt size: M16

  • Working torque max. 678 Nm

  • Loosening torque max. 1100 Nm


Plug-in nipple S2000AG


  • With male thread

  • High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar


1/2-inch torque wrench


  • With mushroom head bidirectional square drive, ball locking device and 40 – 200 Nm micrometer scale

  • Classified according to DIN EN ISO 6789:2003 type II class A with factory certificate

  • Locked and unlocked with safety lock

  • Easy-to-read double scale in Nm and lbf/ft, protected under a magnifying safety window


1/2-inch impact socket wrench insert power set


3-piece set comprising impact socket wrench inserts in sizes 17/19/21 with integral reinforcement ring for a longer service life

Product information

Wuerth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

Use of Cookies

Websites can save or retrieve information in your browser in the form of Cookies. This may be anonymous statistical data, information about you, your settings or devices used, in order to enable a personalised web experience or so that the website works in the way you are expecting it to.

We respect your right to protection of your data. You can therefore decide not to accept certain types of Cookies. For an overview and the settings for the Cookies which we use, please see here. You can change these settings at any time, by invoking our Data protection declaration.

By saving, you confirm that you have understood the settings specified for Cookies and that you agree with them.