Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit HSS DIN 338 type RW

Twist drill HSS DIN 338 type RW
DRL-TWST-MET-DIN338-HSS-RW-D8,5
ZEBRA

Art.-no. 0624110850
EAN 4052712049507
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
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).

Highly accurate drilling


The robust twist drill with a short design ensures highly accurate drilling



Self-centring


The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting



Long service life


HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life



Outstanding chip removal


The bare spiral groove ensures excellent chip removal from the drilled hole

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Material to be processed

Non-ferrous metal

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

8.5 mm

Length (l1)

117 mm

Chip flute length (l2)

75 mm

Shank diameter

8.5 mm

Shank style

Cylindrical

Surface

Plain

Cutting material

HSS

Type

RW

Angle of the tip

130 Degree

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

600 N/mm²

Material of sub-group

Aluminium
Aluminium alloys
Aluminium wrought alloys
Aluminium casting alloys (<10% silicon)
Copper, low-alloyed
Plastics, thermoset

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium≤ 600 N/mm²507015915222820,0187958111410,063636689130,080
Plastics
Plastics≤ 200 N/mm²20406366127320,016318363660,050254650930,063
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium≤ 600 N/mm²5070505370740,100397955700,125318344560,125
Plastics
Plastics≤ 200 N/mm²2040202140420,080159231830,100127325460,100
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium≤ 600 N/mm²5070252635370,160198927850,200159222280,250
Plastics
Plastics≤ 200 N/mm²2040101120210,12579615920,16063712730,200
For dia. 12.5-16.0
Material designationTensile strength from dia. 12.5from dia. 16.0
vcnf nf
fromtofromto fromto
Non-ferrous metals
Aluminium≤ 600 N/mm²5070127317830,25099513930,315
Plastics
Plastics≤ 200 N/mm²204050910190,2003987960,250
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work
x 1 pcs
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds