Turnbuckle with eyes
Stainless steel A4 shape A eye/eye
TURNBCKL-EYE-A4-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Internal diameter of ring (d2) | 8 mm |
Turnbuckle-sleeve length (l1) | 70 mm |
Overall length of screw-in eyelet (l2) | 56 mm |
Length | 115 mm |
Thread length (metric thread) | 32 mm |
Standards | DIN Similar to 1480 |
Design | With eyelet screw |
Material | Stainless steel A4 |
Surface | Plain |
Form | Open |
Permissible load | 1400 N |
RoHS-compliant | Yes |