Turn signal and brake light bulb
Indicator/brake light bulb, vehicle
BULB-INDCTR/BRK-P21/4W-BAZ15D-12V-21/4W
FIRSTEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Car
Type description | P21/4W |
Nominal voltage | 12 V/DC |
Power/power of second spiral coil | 21 / 4 W |
Power of second spiral coil | 4 W |
Power rating | 21 W |
Socket designation | BAZ15d |