Trapezoidal plate hook
Trapeze ceiling hook
TRPZCEILHOK-THREAD-M6
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For fastening lamps, light strips, cable routes, pipes, information signs, decorations and ceiling suspensions
Length (L) | 80 mm |
Hook diameter (ØD) | 5.2 mm |
Nominal diameter (G) | 6 mm |
Thread length (metric thread) (LG) | 40 mm |
Thread type | Metric thread |
Permissible load with 1-mm profile plate thickness | 0.5 kN |
Permissible load with 0.75-mm profile plate thickness | 0.3 kN |
Sustainability | Ressource-saving |