Trailer net With reinforced edge cord
Trailer net
SAFENET-PALTVEH-PP-45MM-2,7X3,1M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dekra-tested
Datasheets(X)
Width | 3.1 m |
Length | 2.7 m |
Material | PP - Polypropylene |
Cord thickness at edge | 8 mm |
Colour | Black |
Mesh size | 45 x 45 mm |
Cord thickness | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!