Trade work T-shirt
Handwerk T-shirt
T-SHIRT MEN HERO WHITE XXL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable cotton jersey
- Round neck, fashionable cut
- Double seams on the shoulders, sleeves and hem
- Front with soft statement print
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | White |
Size | XXL |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 170 g |
Washable at | 30°C |
Care instruction | Do not bleach |