Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)
DIN 976-1 steel 4.8 zinc-plated shape A
THRROD-DIN976-A-4.8-(A2K)-M10X3000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 3000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |