C 6.3 TX bit (1/4 inch)
Bit TX C 6.3 (1/4)
BIT-TX30-RED-1/4IN-L25MM
price per selected packing unit | Individual prices for customers after login
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/49464.jpg)
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and drive diameters are available for common applications
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Tip size | TX30 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |
Material | Steel |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt