TIG torch WLT 26 for TIG 180 AC/DC double pushbutton torch
TIG torch WLT 26 for double pushbutton torch
WIG-TRCH-F.WELDSYS-WLT26-AC/DC-DD-4M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Switching welding current 1 on and off
- Immediate welding current reduction (downslope) 2
- The burner hose behind the handle is also covered with a 40 cm length of Nappa leather
- Supplied with gold tungsten electrode, Ø 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Wearing parts as for torch WLV 17 and WLT 17 K
Datasheets(X)
Length | 4 m |
Product weight (per item) | 2500 g |