Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System transport trolley Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL

System transport trolley
SYSPSHCRT-FULLRBR-BLCK-5/7-100KG
SYSTEMKOFFER

Art.-no. 5581038060
EAN 4056807884073
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
  • Variable height adjustment up to 1100 mm enables easy adjustment to the operator's body size

  • Large-profile wheels enable use outdoors

  • Rounded crossbars enable round items to be transported

  • Sturdy crossbars make it easier to tilt heavy loads

  • Rounded handles for comfort

  • Three-point fixing mechanism possible via tensioning belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

100 kg

Handle height

1100 mm

Toe plate width

490 mm

Toe plate depth

270 mm

Toe plate thickness

10 mm

Wheel diameter

180 mm

Tyre colour

Black

Material of tyre

Solid rubber

Material of wheel

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORSY®BULL series 5 top loader

SYSBOX-TOPLOAD-5-H203

ORSYBULL
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs
ORSY®BULL series 5 top loader

SYSBOX-TOPLOAD-5-H400

ORSYBULL
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs
ORSY®BULL series 5 top loader

SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/2)

ORSYBULL
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs
ORSY®BULL series 5 top loader

SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/4)

ORSYBULL
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs
ORSY®BULL box front loader series 5

SYSBOX-FRONTLOAD-5-H400

ORSYBULL
A robust all-rounder ideal for storage at home, in the workshop or office.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-1DRWR-5-H203

ORSYBULL
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-2DRWR-5-H203

ORSYBULL
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-5DRWR-5-H400

ORSYBULL
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-3DRWR-5-H400

ORSYBULL
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-4DRWR-5-H400

ORSYBULL
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL series 5 top loader combination box

SYSBOX-MULTIPURP-1DRWR-5-H400

ORSYBULL
Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs
ORSY®BULL series 5 top loader combination box

SYSBOX-MULTIPURP-2DRWR-5-H400

ORSYBULL
Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
x 1 pcs
ORSY®BULL series 5 front loader combination box

SYSBOX-MULTIPURP-FRNTLDR-2DRWR-5-H400

ORSYBULL
Transportation and tool box for greater orderliness and clarity, combining front loader and drawers
x 1 pcs
System case 8.4.1

SYSCASE-8.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1.-TRANS

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.2 transparent

SYSCASE-8.4.2.-TRANS

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.3

SYSCASE-8.4.3

SYSTEMKOFFER
Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.5

SYSCASE-8.4.5

Ideal for variable storage of small machines and tools along with consumables.
x 1 pcs
System case 4.4.1

SYSCASE-4.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.1 transparent

SYSCASE-4.4.1.-TRANS

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.2

SYSCASE-4.4.2.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.2 transparent

SYSCASE-4.4.2.-TRANS

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System adapter plate

SYSPLT-W520MM

SYSTEMKOFFER
For connecting ORSY® system cases of basic dimensions 8.4 and 4.4
x 1 pcs
System adapter plate

SYSPLT-ORSY-BULL-W550MM

SYSTEMKOFFER
For connecting ORSY® series 5 BULL boxes and ORSY® system cases
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Rubber band For system transport trolleys

RBRSTRP-F.SYSPSHCRT

ORSY
x 1 pcs
Sealing cap For system transport trolleys

COVCAP-F.SYSPSHCRT

ORSY
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information