Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System insert, plastic, 4.4.1

System insert plastic 4.4.1
SYSINRT-4.4.1.-2COMP
SYSTEMKOFFER

Art.-no. 5581003004
EAN 4058794749489

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice
  • Two system inserts fit in system case 8.4.1

  • Not compatible with transparent lid!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Width x depth x height (external dimension)

335 x 231.25 x 54 mm

Number of compartments

2 PCS

Compartment width x compartment depth x compartment height

159 x 219 x 52 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information