Stud screw Zinc-plated steel
Steel zinc plated TX
STUDSCR-4.8-WS6/TX25-(A2K )-M8X220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x length (d) | M8 x 220 mm |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Internal drive | TX25 |
Width across flats (SW) | 6 mm |
Thread length (thread for woodwork) | 62 mm |
Thread length (metric thread) | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!