Storage and transport rack
Storage and transport rack for base plates
RCK-STRG\TRAN-BSEPLT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Capacity: 36 base plates
Datasheets(X)
Product weight (per item) | 79 kg |
Material | Steel |
Width | 1805 mm |
Height | 900 mm |
Depth | 1335 mm |