Steel square With stop
Steel square with stop, DIN 7168
TRYSQUAR-4036-200X130MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Galvanised design
No corrosion
Accuracy in line with DIN 7168 m
Datasheets(X)
For all general in-shop metalwork.
Thickness (B1) | 5 mm |
Width (B) | 30 mm |
Long-limb dimension (L1) | 200 mm |
Short-limb dimension (L2) | 130 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!