Steel nail
Nail steel zinc plated pan head
NL-PANHD-(A2K)-3,5X60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Bright galvanised
Firing bolt quality
Bainitically hardened, therefore exceptionally hard yet also tough and elastic.
Head diameter 7.2 mm
The harder the wall, the shorter the nail. The softer the surface, the longer the nail.
Datasheets(X)
High-carbon steel nails are used to secure metal sheets, fibre board etc. on masonry and concrete.
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 60 mm |
Head diameter | 7.2 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Pan head |
Weight of content | 0.45 kg |