Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starlock saw blade, single tooth

Starlock saw blade single tooth
AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM

Art.-no. 0696121411
EAN 4046777885682

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The all-rounder on the construction site for rough separating and immersion cuts

Precise, clean immersion cutting


The slightly curved "clean cut" toothed blade enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (STARLOCK)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheets up to 1 mm.

Cutting depth

40 mm

Cutting width

65 mm

Material

Bimetal

Adapter type

Starlock

Saw blade design

Single toothed (regular)

Material to be processed

Fibre glass
Plaster boards
GRP
Thin sheet steel
Wood with metal
Softwood
Hardwood
Coated chipboard
Veneered chipboard
Chipboard (raw)

Suitable machines

Starlock
Starlock plus
Starlock max
Würth EMS 10-A
Würth EMS 12-A
Würth EMS 14-A
Würth EMS 18-A EC SL
Würth EMS 350-SL COMPACT
Würth EMS 450-SL POWER
Würth EMS 2.0 adapter 0696 121 100
Bosch GOP 10.8 V
Fein Multimaster (250 W)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information