Stackable transport bin
Stackable transport bin
AY-STACKABLETRANSPORTCASE-SCF-VEH-TK621
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stackable
- Oil-resistant
- Made from polypropylene
- Cover available as an accessory
Datasheets(X)
Type description | TK621 |
Width | 600 mm |
Height | 210 mm |
Depth | 400 mm |
Colour | Red |
Product weight (per item) | 1.600 kg |
Material | PP - Polypropylene |