Stackable transport bin

Stackable transport bin
AY-STACKABLETRANSPORTCASE-SCF-VEH-TK614
ORSYMOBIL

Art.-no. 096380 773

Prices for customers after login

Stackable transport bin

Art.-no. 096380 773

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Stackable
  • Oil-resistant

  • Made of polypropylene

  • Cover available as an accessory

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Type description

TK614

Width

600 mm

Height

145 mm

Depth

400 mm

Colour

Red

Product weight (per item)

1.200 kg

Material

PP - Polypropylene