Stackable transport bin
Stackable transport bin
AY-STACKABLETRANSPORTCASE-SCF-VEH-TK314
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stackable
- Oil-resistant
- Made from polypropylene
- Cover available as an accessory
Datasheets(X)
Type description | TK314 |
Width | 300 mm |
Height | 145 mm |
Depth | 200 mm |
Colour | Red |
Product weight (per item) | 0.400 kg |
Material | PP - Polypropylene |