Square spacer piece For beam clamp support clips type BF1
Spacer, type BF1
SPCEPCE-SQUAR-BF1-H12MM-(HDG)-M24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The spacer types BH, BF1 and BG1 are coordinated with support clip types BA, BB, BT and BW
- They extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Geomet® is a registered trademark of the NOF METAL COATINGS GROUP.
Datasheets(X)
They are inserted between the clip and the mounting plate or component over the screw.
Suitable for screw | M24 |
Internal diameter (d1) | 24 mm |
Length (l1) | 55 mm |
Width (b1) | 45 mm |
Thickness (h1) | 12 mm |
Material | Spheroidal graphite iron |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |