Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain
DIN 127 stainless steel A2, shape B
RG-SPG-DIN127-B-A2-D3,6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M3.5 |
Internal diameter (d1) | 3.6 mm |
Outer diameter (d2) | 6.7 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |