Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AMO®-Combi 7.5/11.5 window frame screw

Amo Combi steel zinc-plated RW
SCR-(AMO-COMBI)-RW30-A2K-7,5/11,5X150
ZEBRA

Art.-no. 0234030150
EAN 4050642923683
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
The universal solution for attaching windows in concrete, perforated and solid brickwork and wood

For tension-free installation of windows in the reveal


The hole is drilled through the frame, if necessary an anchor for perforated brick or reveal bricks is pushed through



Field of application:


AMO Combi can be screwed directly into solid stone, concrete and wood due to the hardened thread



Immediate load-bearing capacity: no waiting after insertion



Versatile and flexible: wide range of applications



Removable anchorage

Proof of Performance
  • General technical approval anchoring of windows in masonry reveals Z-21.2-2017

  • Test report no. 11-001214-PR01 Component test for attaching glazed plastic door in brick masonry Poroton-T8-36.5 MW. Weight of casement: 95.5 kg.

  • Test report no. 11-002744-PR01 Component test for attaching a two-leaf glazed plastic door in brick masonry Poroton T10. Weight of casement: 74.5 kg.

  • Test report no. 13-002288-PR03 Component test for attaching plastic house door in brick masonry made of ThermoPlan S9 from Mein Ziegelhaus. Weight of casement: 145 kg.

  • Continuous usage load 100,000 cycles.

  • Test report no. 11-002592-PR01 Verification of burglary-resistant properties of resistance class RC2/RC 2N in brick masonry made of Poroton-S10-P
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if the appropriate individual approval has been obtained before installation starts.



Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



When the W-UR 10 XXL is used, the screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated bricks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently the load-bearing capacity is not reduced.

Application area

Pre-drill window frame

Create the drill hole

Clean the drill hole

Screw in the screw

Pre-drill window frame

Create the drill hole

Set the anchor in place

Screw in the screw

Pre-drill window frame

Create the drill hole

Set the anchor in place

Screw in the screw

  • General technical approval anchoring of windows in masonry reveals Z-21.2-2017

  • Test report no. 11-001214-PR01 Component test for attaching glazed plastic door in brick masonry Poroton-T8-36.5 MW. Weight of casement: 95.5 kg.

  • Test report no. 11-002744-PR01 Component test for attaching a two-leaf glazed plastic door in brick masonry Poroton T10. Weight of casement: 74.5 kg.

  • Test report no. 13-002288-PR03 Component test for attaching plastic house door in brick masonry made of ThermoPlan S9 from Mein Ziegelhaus. Weight of casement: 145 kg.

  • Continuous usage load 100,000 cycles.

  • Test report no. 11-002592-PR01 Verification of burglary-resistant properties of resistance class RC2/RC 2N in brick masonry made of Poroton-S10-P
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In brick with large cavities and solid webs or narrow and deep cavities:


AMO® Combi + W-UR 10 XXL: anchored in at least 2 webs; burglary-resistant assembly in resistance class RC2 possible



In perforated brick with small cavities and thin webs:


AMO® Combi + W-UR 10 XS; anchored in at least two webs

Instructions

Guidelines for planning and executing the installation of windows and house doors, 2020 edition



Art. no. 5995000000


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and live load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m2 and a minimum side length of 2 m on the shortest side. Anchors with construction product approval, European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with construction product approval, European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

150 mm

Head thread length (k)

50 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head diameter (d(h/k))

11.5 mm

Internal drive

RW30

Drill-hole diameter in window frame (dWin)

10.2 mm

Nominal drill hole diameter

10 mm

Thread type

Metric thread

Shape of tip

Tip

Performance data
Brick format
[mm]
Minimum compressive strength
[N/mm²]
Screw-in depth
[mm]
Free screw length
[mm]
Centred tensile load
[kN]
Lateral tensile load
[kN]
ConcreteC20/2530150,70,7
Solid sand-lime brick
e.g. Silka XL Plus
248 x 175 x 48828,050150,60,6
Hollow sand-lime brick
e.g. Silka 8 DF
248 x 240 x 23812,050150,50,5
POROTON-T8-36,5-LZ-P248 x 365 x 2496W-UR 10 XXL150,4
Wood (spruce)60150,60,6
Characteristic values
GeneralMinimum
Edge spacing
Concretecmin [mm]50
Sand-lime brick,
Solid brick,
Vertically perforated brick
(min. 2 walls),
Softwood
60
Minimum
Screw-in depth
Concretehnom,min [mm]30
Sand-lime brick,
Solid brick
50
Vertically perforated brick
(min. 2 walls),
Softwood
60
Drill bit
nominal diameter
Concreted0 [mm]6,5
Sand-lime brick,
Solid brick
6,0
Vertically perforated brick
(min. 2 walls)
10.0 in combination
with W-UR 10 XS
Vertically perforated brick
(min. 2 walls
with large chambers and filling),
Lightweight concrete
(with filling)
10.0 in combination
with W-UR 10 XXL
SoftwoodNo pre-drilling required
Window frame AMO® Combit [mm]10,2
Window frame
W-UR 10 XS/W-UR 10 XXL
10,5
Drill hole depthWithout anchorsh1 [mm]Screw-in depth + 10 mm
+ any existing plaster layer
With plastic frame anchor
W-UR 10 XS
Min. 80 mm
With plastic frame anchor
W-UR 10 XXL
Min. 210 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D10-L450-WL400MM

ZEBRA
Drills through virtually any material
x 1 pcs
Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw

ANC-(W-UR10 XS)-PLA-10X70

ZEBRA
For use in perforated brick with small chambers and thin bars in conjunction with the AMO Combi screw
x 100 pcs
Plastic frame anchor W-UR 10 XXL W-UR 10 XXL

ANC-(W-UR10 XXL)-PLA-10X200

ZEBRA
For use in perforated brick with large chambers and solid bars in conjunction with the AMO Combi screw
x 100 pcs
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
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R9010-PUREWHITE-D18

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R1002-SANDYELLOW-D18

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R8001-OCHERBROWN-D18

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R8016-MAHOGANYBROWN-D18

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R9005-JETBLACK-D18

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R9010-PUREWHITE-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R1002-SANDYELLOW-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-1011-BROWNBEIGE-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R8001-OCHERBROWN-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-8007-FAWNBROWN-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R8016-MAHOGANYBROWN-D15

Suitable for all screws with TX and AW drives
x 500 pcs
Flat cover cap, for hexalobular socket and AW drive

CAP-FL-AW30-R9005-JETBLACK-D15

Suitable for all screws with TX and AW drives
x 500 pcs