Snap hook, metal
Snap hooks metal
KEYRG-SNAP-HOOK-METAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Broad range of uses
- Small and useful key ring
- Also suitable for keys with small lugs
Datasheets(X)
Ideal addition for order protectors. The key ring can be attached in the hole, thereby safeguarding the key against loss.
Colour | Silver |
Length | 9 cm |
Width | 1.9 cm |
Material | Steel / plastic |
Ring diameter | 2.5 cm |