Sidewall lining
Sidewall lining wood
SDWLLING-RENAULT-KANGOO-3081
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Made from robust poplar veneer plywood (4 mm thick)
- Surface: Front coated white-grey, reverse untreated
- 5x bonded (in line with IF 20, formaldehyde emissions class E1)
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Mercedes-Benz |
Suitable for vehicle type | Citan extra long (from 2012) |
Year of construction | From 2010 |
Wheelbase | 3081 mm |
Product weight (per item) | 9 kg |