Sidewall lining
Sidewall lining wood
SDWLLING-MOVANO-NV400-REAR3682
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Made from robust poplar veneer plywood (4 mm thick)
- Surface: Front coated white-grey, reverse untreated
- 5x bonded (in line with IF 20, formaldehyde emissions class E1)
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Opel/Vauxhall |
Suitable for vehicle type | Movano L3/H2 rear-wheel drive |
Year of construction | From 2010 |
Wheelbase | 3682 mm |
Product weight (per item) | 22 kg |