Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sidewall lining

Sidewall lining wood
SDWLLING-FORD-TRANSIT-BJ14-L4H2-R
ORSYMOBIL

Art.-no. 0963220027
EAN 4053479648057

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the boot against damage
  • Profiled exactly to vehicle specifications

  • Made from robust poplar veneer plywood (4 mm thick)

  • Surface: Front coated white-grey, reverse untreated

  • 5x bonded (in line with IF 20, formaldehyde emissions class E1)

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Ford

Suitable for vehicle type

Transit L4/H2 rear-wheel drive

Year of construction

From 2014

Wheelbase

3750 mm

Product weight (per item)

26 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information