Serrated lock washer, countersunk, shape V
DIN 6798 steel zinc plated V
WSH-SER-DIN6798-V-(A2K)-D15,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 24 mm |