Securing sleeve
Fixing sleeve steel zinc plated
DWL-(A0K)-30-8X70
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For quick and economic mounting of light attachment parts in all solid materials, galv. steel
- Quick, easy installation
- Hardened spring steel
- Component is held by the collar
- Immediate load-bearing capacity
- For use in push-through installation
- Better thermal properties than polyamide anchors
Datasheets(X)
- For secondary fastening in interior finishing
- Outdoors for secondary attachments that are only required for short periods, e.g. building security
- Can be used in concrete ≥ B25, solid brick, solid sand-lime brick, hard natural stone
Anchor diameter | 8 mm |
Length (l) | 70 mm |
Max. attachment height (d a) (da) | 30 mm |
Embedding depth (h s) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 80 mm |
Minimum component thickness (d) | 80 mm |
Drill hole depth (t) | 45 mm |
Hole diameter in component (d Bau) | 8.8 mm |
Anchor diameter [mm] | 6 | 8 | ||
Performance data | ||||
Recommended load | Concrete ≥ C20/25 | Frec. [kN] | 0,3 | 0,75 |
Solid brick | 0,2 | 0,6 | ||
Solid sand-lime brick | 0,25 | 0,65 |
Characteristic values | |||
Axis distance | s ≥ [mm] | 240 | 240 |
Edge distance | c ≥ [mm] | 80 | 80 |
Drill hole depth | h1 ≥ [mm] | 35 | 45 |
Setting depth | hnom ≥ [mm] | 30 | 40 |
Minimum component thickness | hmin ≥ [mm] | 60 | 80 |
Nominal drill∅ | d0 [mm] | 6 | 8 |
Through hole in attachment part | df [mm] | 6,8 | 8,8 |
Sleeve ∅ (untensioned) | [mm] | 6,8 | 8,8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!