Sealing lid
DIN 443 steel zinc plated shape B
LID-SEAL-DIN443-B-(A2K)-D14,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter (d1) | 14 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1 mm |
Standards | DIN 443 |
Form | B |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |