Screwdriver for hexagon drive with flexible shaft
Screwdriver for external hexagon flexible shaft
SCRDRIV-HEXHD-FLEXSHFT-WS7X150
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working
- Quick and easy identification of the correct screwdriver thanks to the shank symbol and width across flats on the handle
- The round shank features a flexible shaft for hard-to-reach areas and hose clamps
- The head is bright nickel-plated for protection against corrosion and wear
- Head with inner bore for protruding threaded shanks
- The socket wrench is available in various widths across flats
Datasheets(X)
Width across flats | 7 mm |
Blade length (A) | 150 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |