Screw rivet, type S Open
Screw rivet, type S
SCRRIV-PLA-DATSUN/NISSAN-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 8.2-8.4 mm |
Min./max. attachment thickness | 2.8-8 mm |
Head diameter | 8 mm |
Width | 19.7 mm |
Height | 3.1 mm |
Rivet length | 20.9 mm |
Colour | Black |
Corresponds to original spare part number | 6385401A00 |
Corresponds to original spare part number 2 | 6384401A00 |