Screw rivet, type S Open
Screw rivet, type S
SCRRIV-PA66-BLACK-(D6,5-7,0MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 6.5-7 mm |
Min./max. attachment thickness | 1.1-3.7 mm |
Head diameter | 6.8 mm |
Width | 12 mm |
Height | 1.5 mm |
Rivet length | 12.6 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 51168197908 |