Screw rivet, type S Open
Screw rivet, type S
SCRRIV-TOYOTA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 5.6-5.8 mm |
Min./max. attachment thickness | 1.9-5.8 mm |
Head diameter | 5.7 mm |
Width | 14.9 mm |
Height | 2.15 mm |
Rivet length | 13.9 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9046706198 |