Screw rivet, type S Open
Screw rivet, type S
SCRRIV-MAZDA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 7.6-7.8 mm |
Min./max. attachment thickness | 3-6.6 mm |
Head diameter | 7.7 mm |
Width | 19.7 mm |
Height | 2.8 mm |
Rivet length | 18.4 mm |
Colour | Black |
Corresponds to original spare part number | NA0156145 |