Screw rivet, type S Open
Screw rivet, type S
SCRRIV-HONDA-W.SCR-BLACK-HDD18,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 5.8-6 mm |
Min./max. attachment thickness | 2.2-5.9 mm |
Head diameter | 5.9 mm |
Width | 17.7 mm |
Height | 2.7 mm |
Rivet length | 10.8 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 90668SC5003 |