Screw rivet, type S Open
Screw rivet, type S
SCRRIV-DRSEALCLIP-POM-NATURAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 1.9-2.2 mm |
Min./max. attachment thickness | 0.9-1.8 mm |
Width | mm |
Material | Polyoxymethylene |
Colour | Colourless |
Corresponds to original spare part number | 6786752010 |