Useit® Superpad wood sanding disc
Wood sandpaper disc Useit Superpad
DSPAP-USEIT-P-P180-D125MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No clogging, high sanding performance, long service life, uniform grinding finish
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of the sanding disc
In contrast to conventional perforated abrasives, the hole pattern of the Wurth Useit Superpad Wood has been optimised for the material and the amount of dust produced
The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the “Giraffe” long-neck sanding machine).
Datasheets(X)
The Wurth Superpad for wood is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.
Form | Washer |
Diameter (Ø) | 125 mm |
Grid size | 180 |
Hole pattern | Multiple perforations |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!