Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Useit® Superpad wood sanding disc

Wood sandpaper disc Useit Superpad
DSPAP-USEIT-P-P100-D125MM
ZEBRA

Art.-no. 0581202100
EAN 4046778301426

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of the sanding disc


In contrast to conventional perforated abrasives, the hole pattern of the Wurth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the “Giraffe” long-neck sanding machine).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Wurth Superpad for wood is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.

Form

Washer

Diameter (Ø)

125 mm

Grid size

100

Hole pattern

Multiple perforations

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hook-and-loop fastener SuperSoft For wall and ceiling sander WSS 225-E Compact

HOKLPADAPT-SUPERSOFT-(F.WSS225-E-COMPT)

x 1 pcs
Hook-and-loop fastener hard For wall and ceiling sander WSS 225-E Compact

RIPTPEADAPT-HARD-WSS225-E-COMPACT

x 1 pcs
Extension pipe For wall and ceiling sander WSS 225-E Compact

EXTPIP-(F.WSS225-E-COMPACT)

x 1 pcs
Wall and ceiling grinder WSS 225-E COMPACT

SNDR-WL/CEIL-EL-(WSS 225-E COMPACT)

MASTER
Ergonomic long neck grinder with high removal rate and effective dust extraction
x 1 pcs
Suction hose, electrically conductive For ISS and TSS series

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information