Cetus®X-treme 65KB safety goggles
Safety goggles Cetus X-treme 65 KB
SAFEGOGL-(CETUS-X-TREME)-65KB
CETUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increased contrast
Optimum visibility even in changing and diffuse lighting conditions
Blue light reduction
Protects against harmful radiation from blue light (LED lighting)
Light tint - 65 % transmission
Perfect eye coverage as soft components are connected directly to the lens
Special lens technology with high-quality coating
- Distortion-free view
- Extremely scratch-resistant lens surface and permanent anti-fog coating on the inside
High level of comfort and secure fit
Flexible two-component nose bridge
Datasheets(X)
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Design | Contrast increasing |
Marking of safety lens | 5-2,5 W 1 FTKN |
Product weight (per item) | 60 g |
Coating protective pane | Permanently anti-fog interior |