Sabre saw blade, metal, three stars, Multiblade
Sabre saw blade 3S, Multiblade, metal
SSB-MET-5PCS-MULTIBLADE-150X(1,75-3,2)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of the sabre saw blades.
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Datasheets(X)
Length (L) | 150 mm |
Min./max teeth spacing | 1.75-3.2 mm |
Thickness | 0.9 mm |
Especially suitable for | Metal profiles and pipes |
Min./max. material thickness | 1-8 mm |
Number of pieces | 5 PCS |