Sabre saw blade, metal, three stars, Longlife & Speed
Sabre saw blade 3S, Longlife & Speed, metal
SSB-MET-5PCS-LONGLIFE-SPEED-305X2,5/3,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The blade cuts precisely and at right angles thanks to the extremely wide blade body
- The 2x2 tooth pitch ensures pleasant and easy working
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Datasheets(X)
Length (L) | 305 mm |
Min./max teeth spacing | 2.5-3.2 mm |
Thickness | 1.1 mm |
Especially suitable for | Sheet-metal profiles and pipes |
Min./max. material thickness | 0-250 mm |
Number of pieces | 5 PCS |