Sabre saw blade, metal, three stars, Heavy Duty
Sabre saw blade 3S, heavy duty, metal
SSB-MET-5PCS-HEAVYDUTY-200X1,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For solid, thick workpieces of 3 - 10 mm
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Datasheets(X)
Length (L) | 200 mm |
Teeth spacing | 1.8 mm |
Thickness | 1.25 mm |
Especially suitable for | Metal profiles and pipes |
Min./max. material thickness | 3-8 mm |
Number of pieces | 5 PCS |