Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional With ground carbide teeth
Sabre saw blade 4S, Multiblade Longlife
SSB-CNST-3PCS-LL-MULTIBL-150X(2,5-4,0)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Due to the progressive tooth pitch, the raised blade body and thicker blade, it is ideally suited for thin and thick materials with a simultaneously fast cut.
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 150 mm |
Min./max teeth spacing | 3.0-4.0 mm |
Thickness | 1.25 mm |
Especially suitable for | Timber with nails |
Suitable for | Sheet-metal profiles and pipes |
Min./max. material thickness | 5-100 mm |
Number of pieces | 3 PCS |