Sabre saw SBS 1300-VES
Sabre saw, SBS 1300-VES
SBRSAW-EL-(SBS1300-VES)
MASTER
SBS1300-VES
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for fast cuts
As with a jigsaw, the saw can also be made to orbit for fast cuts.
Protection of user and machine
If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.
Saw blades can be changed quickly without the need for tools
Quick-change saw blade mount
Long service life
Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.
Precise cuts
Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Min./max. nominal voltage | 220 / 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1300 W |
Power output | 600 W |
Min./max. idle stroke speed | 0-3000 rpm |
Stroke length | 32 mm |
Tool holding device | Quick-change holder |
Weight of machine | 4.2 kg |
Cable length | 4 m |
SSB-MET-5PCS-150X(1,8-2,6)
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.