Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rust converter

Rust converter
RUSTCONVT-CAN-1LTR

Art.-no. 0893110
EAN 4011231832939

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Environmentally friendly dispersion-based rust converter

Can be painted over


Can be painted over with all commercially available top-coat paint systems after 3 hours



Can be filled



Environmentally friendly, as dispersion-based



Reliably stops the corrosion process and provides an optimised application surface for additional paint work.


Rust converter penetrates into the rust, reacts with the rust and converts iron oxide into a stable, insoluble, blue-black, metal-organic complex.

Notice

Do not wash treated surfaces with water. Immediately wash the rust converter off painted surfaces. Do not use in direct sunlight, on hot surfaces over +40°C and when there is risk of frost. Protect from frost. Clean the equipment with water after use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Vehicle construction, caravan construction, shipbuilding, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.

Instructions

The surface must be clean, dry and free from grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Apply a thin and even coat with a brush or roller. Prevent runs. Paint over with water or solvent-based metal protective coatings between 3 and 48 hours after application. Maintain a three-hour reaction time. Mask off surfaces not to be treated.

Contents

1000 ml

Colour

Cream

Shelf life from production

60 Month

Max. temperature resistance

120 °C

Can be varnished after

3 h

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information