Routing cone 2 pieces
Construct. site traffic cone, RA1A film, TL-tested
CONE-TL-TRAFFICCONE-RA1A-750MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cone top from HD-PE, cone base from recycled material
- High level of stability thanks to anti-tip edge
- Optimised stacking without getting stuck
- No substances hazardous to health pursuant to REACH
- Recessed handle for easy handling even when wearing gloves
Datasheets(X)
Height | 750 mm |
Length x width | 445 x 445 mm |
Product weight (per item) | 5150.300 g |
Colour | White |
Foil type | RA1/A |