Round, stick-on furniture glider
Furniture glider adhesive round
FRNGLID-ROUND-SA-WHITE-D28MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Areas of application: Furniture, tables, sofa etc.
- Not suitable for heavy loads, e.g. in chairs where severe shear stress may occur.
Use only on grease-free and clean surfaces.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for flooring such as tiles, natural stone, PVC, laminate and parquet
Material | Felt |
Colour | White |
Diameter (Ø) | 28 mm |
Material thickness | 3.5 mm |