Roof hook Aluminium
Roof hook, aluminium, 9 mm hole in base
ROOFHOK-ALU-ADJ-PLT110X110-HO9-WS13
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Aluminium (EN-AW-6082 T6)
Low weight
Adjustable height and sides for flexibility
- Variable bar height in roof batten area
- Laterally adjustable in roof batten area
- Height adjustment of up to 20 mm in rail area
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without preparatory work.
Maximum load values without resting on roof tiles
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, or 8 x 120 mm, A2 stainless steel, to attach each roof hook to the rafters
Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.
Datasheets(X)
Base hole diameter | 9 mm |
Material | Aluminium |
Baseplate length | 110 mm |
Adjustment range | 75 mm |
Bar height | 40 - 51 mm |
Required number of wood screws | 2 PCS |
Material number | Aluminium, EN-AW-6082 T6 |